Beli hose hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- Masada Hydraulic HoseDeskripsi:-Rubber hose for hydraulic pump.atribut:
- Hose Inner Diameter: 6.0phi mm
- Hose Outer Diameter: 15.0phi mm
- Length (m): 2
- Boston Bulk Hydraulic HoseDeskripsi:Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.atribut:
- UNSPSC: 40142007
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Reinforcement Material: Fiber
- Hose Tube Material: Nitrile
- Safety Factor: 4:1
- Temperature Range (°F): -40 to 212
- OJ Hydraulic Hoseatribut:
- Hose Material: Rubber
- Included Accessories: B-6H coupler
- Inner Diameter (mm): 6.3
- Length (m): 2
- Maximum Operating Pressure (MPa): 72
- Outer Diameter (mm): 16.7
- WEATHERHEAD Crimp Hydraulic Hose Fitting with NPTF ConnectionDeskripsi:Crimp hose fittings join Eaton Weatherhead series hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are typically used in hydraulic hose assemblies to convey fuel in automotive applications. These carbon steel crimp fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting A Gender: Male
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Material Grade: 12L14; 12L15
- Reusable: No
- Standards: SAE J516
- Thread Type: NPTF
- Vacuum Rating: Not Rated
- Parker Global Core Hoseatribut:
- Material: Synthetic rubber
- Suitable fluid: Petroleum based hydraulic fluids and lubricants
- Parker Hydraulic Hoseatribut:
- UNSPSC: 31160000
- Jason Hydraulic Hose CrimperDeskripsi:Easy used for manual pressureatribut:
- Size (mm): 12-17
- Capacity (t): 5
- SYNFLEX Bulk Hydraulic HoseDeskripsi:Eaton Synflex Optimum 3TR7 medium-pressure bulk hydraulic hoses are lightweight, provide good flexibility and low elongation, resist damage from exposure to UV rays and cold temperatures, and will not conduct electricity. They are used in general purpose hydraulics, food processing, agricultural, chemical-transfer, and marine-steering applications. They have a nylon-lined tube with a nonstick polyurethane cover and 1-textile braid reinforcement. Eaton Synflex Optimum 3TR7 hydraulic hoses are compatible with Synflex Optimum 4TA series one-piece fittings, Eaton TTC/Z series high-volume fittings with sleeve, or 902 series reusable fittings.atribut:
- UNSPSC: 40142007
- Bend Radius (inch): 1-1/4
- Burst Pressure (psi): 11000
- Hose Braid Layers: 1
- Hose Color: Black
- Hose Cover Material: Polyurethane
- Hose Inside Dia. (inch): 1/4
- Hose Length (ft): 50
- Hose Outside Dia. (inch): 1/2
- Hose Tube Material: Nylon
- Maximum Working Pressure at 70°F (psi): 3000
- Standards: 92.2 ANSI
- Temperature Range (°F): -40 to 150 (Water-Based Fluids); -40 to 212 (Oil-Based Fluids)
- WEATHERHEAD Bulk Hydraulic HoseDeskripsi:Eaton Weatherhead H280 WeatherShield bulk hydraulic hoses are used for general purpose industrial and hydraulic applications with medium- to high-pressure transfer of petroleum- and water-based hydraulic fluids. The hoses have a synthetic rubber tube and abrasion-resistant synthetic rubber cover. They are reinforced with two steel braids. They are stronger and can withstand more pressure than hoses that are reinforced with one steel braid. Eaton Weatherhead H280 hydraulic hoses are compatible with Weatherhead Z series crimpable fittings.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Length (ft): 50
- Hose Reinforcement Material: Carbon Steel
- Hose Tube Material: Nitrile
- Safety Factor: 4:1
- Greenlee Hydraulic Hose Assembly (Selang Pompa Hidrolik)atribut:
- UNSPSC: 40142007
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Carbon Steel
- Hose Fitting B Type: MNPT
- Hose Tube Material: Rubber
- Max. Working Pressure @ 70F (psi): 2250
- Safety Factor: 4:1
- Temperature Range (°F): 140
- AEROQUIP Hydraulic Hose PlugDeskripsi:Hydraulic hose plugs seal and protect the ends of hydraulic hose fittings from damage while in storage or during transport. These accessories have a male-threaded end that connects to the female-threaded end of compatible hydraulic components to keep out moisture, dirt, and other contaminants.
- CP Hydraulic Crimping Hose (Crimping Hidrolik)Deskripsi:Spesifikasi:- Dapat digunakan untuk menyambung atau mengklem ujung selang sprayer sehingga nepel dapat tersambung secara permanen.- Tidak mudah lepas jika terkena tekanan tinggi dari air, udara, minyak, dan lainnya.- Material : Steel, Working parameters : 6 Ton.- Umumnya digunakan untuk klem selang angin / selang kompressor ukuran 5/16" merek apapun.atribut:
- Handle Press (cm): 27
- Dimensions (cm): 14.5x11x26
- REELCRAFT Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli)Deskripsi:Twin hydraulic oil spring-return hose reels are used in dual-hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment. The full-flow, high-volume swivels help deliver maximum hydraulic oil. These corrosion-resistant steel, medium pressure (500-3000 psi) reels mount on the floor, wall, bench, or on trucks, and include adjustable guide arms. These twin hydraulic oil hose reels are used with hoses for hydraulic rescue tools, in emergency situations, and at construction sites.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Hose Capacity (ft): 50
- Includes Leader Hose: No
- Maximum Operating Temperature (°F): 210
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Speed Limited Retraction: No
- Swivel Inlet Type: NPT
- Swivel Outlet Type: NPT
- Enerpac Hydraulic Hose AssemblyDeskripsi:Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
- Mr. Flex Steel Wire Braided Hydraulic Hose R5 SeriesDeskripsi:Tube : Hydraulic oil resistant special synthetic rubberReinforcement : Syntetic textile and high tensile 1 steel wire braidCover : Oil and weather resistant synthetic rubber impregnated cotton braidatribut:
- Working Temperature (°C): -40 ~ +121
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- KIJIMA Motorcycle Part Brake Fluid Hose (Komponen Oli/Bahan Bakar Motor)Deskripsi:Oil resistant hose compatible with DOT4 brake fluid. A long type is newly set so that it can be used not only between the master and reserve tanks on the front side but also on the rear side that requires length. Please prepare the hose band separately according to the outer diameter. A lineup of typical 6mm, 7mm, and 9mm sizes.atribut:
- Overall Length (mm): 950
Daftar Harga hose hydraulic Terbaru November 2026
| AEROQUIP Hydraulic Hose Assembly | Rp649.900 |
| Masada Hydraulic Hose | Rp4.099.900 |
| Boston Bulk Hydraulic Hose | Rp3.499.900 |
| OJ Hydraulic Hose | Rp3.899.900 |
| WEATHERHEAD Crimp Hydraulic Hose Fitting with NPTF Connection | Rp589.900 |
| Parker Global Core Hose | Rp1.099.900 |
| Parker Hydraulic Hose | Rp1.199.900 |
| Jason Hydraulic Hose Crimper | Rp1.399.900 |
| SYNFLEX Bulk Hydraulic Hose | Rp6.099.900 |
| WEATHERHEAD Bulk Hydraulic Hose | Rp11.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































%20Lurus/WEATHERHEAD%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection/dsP109584496-1.jpg)





/bvP107739427-1.jpg)

/0wP106394032-1.jpg)
/89P109428297-1.jpg)


/1hP103789053-11.jpg)

%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/ioP110474672-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)